{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.6 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.3 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 6,3 | |
EAN / GTIN | 4062406742744 | |
Manufacturer number | 113006 6,3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 6,3mm
on request
In stock
Available in 3-4 working days
135 pieces in stock
135 pieces available in 3-4 working days
from
1
Pieces
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
122 pieces in stock
122 pieces available in 3-4 working days
from
1
Pieces
US $ 8.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
41 pieces in stock
41 pieces available in 3-4 working days
from
1
Pieces
US $ 19.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
31 pieces in stock
31 pieces available in 3-4 working days
from
1
Pieces
US $ 10.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
111 pieces in stock
111 pieces available in 3-4 working days
from
1
Pieces
US $ 19.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
48 pieces in stock
48 pieces available in 3-4 working days
from
1
Pieces
US $ 22.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
from
1
Pieces
US $ 17.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | blue | green |
Nominal ⌀ DC | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |