{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 3.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 16.3 mm | |
Flute length Lc | 22 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 3.8 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 3,8 | |
EAN / GTIN | 4062406742492 | |
Manufacturer number | 113006 3,8 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 3,8mm
on request
In stock
1,755 pieces in stock
from
1
Pieces
US $ 1.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
from
1
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | TiAlN |
Standard | DIN 1897 | DIN 1897 |
Point angle | 118 degrees | 118 degrees |
Shank ⌀ Ds | 3.8 mm | 3.8 mm |
recommended maximum drilling depth L2 | 16.3 mm | 16.3 mm |
Type of product | Jobber drill | Jobber drill |