{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 13.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 33.3 mm | |
Flute length Lc | 54 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 13.8 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 13,8 | |
EAN / GTIN | 4062406743215 | |
Manufacturer number | 113006 13,8 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX CleverDrill HSS jobber drill 13,8 mm
on request
In stock
80 pieces in stock
from
1
Pieces
US $ 18.08
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 15.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 44.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 24.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Nominal ⌀ DC | 13.8 | 13.8 | 13.8 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS |
Type | N | N | N |
Feed f in steel < 750 N/mm2 | 0.16 | 0.16 | 0.16 |
Type of product | Jobber drill | Jobber drill | Jobber drill |