{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 8.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.8 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 8,8 | |
EAN / GTIN | 4062406744434 | |
Manufacturer number | 114031 8,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 8,8
on request
In stock
666 pieces in stock
US $ 5.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
547 pieces in stock
US $ 2.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
253 pieces in stock
US $ 3.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
700 pieces in stock
from
1
Pieces
US $ 13.30
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,196 pieces in stock
US $ 9.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
from
1
Pieces
US $ 30.75
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 25.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | green |
Nominal ⌀ DC | 8.8 mm | 8.8 mm | 8.8 mm | 8.8 mm | 8.8 mm | 8.8 mm |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS E |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |