{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.6 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.6 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 9,6 | |
EAN / GTIN | 4062406744526 | |
Manufacturer number | 114031 9,6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 9,6
on request
In stock
311 pieces in stock
US $ 6.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
267 pieces in stock
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
195 pieces in stock
from
1
Pieces
US $ 15.38
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
995 pieces in stock
from
1
Pieces
US $ 13.00
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
from
1
Pieces
US $ 7.35
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 6.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Nominal ⌀ DC | 9.6 | 9.6 | 9.6 | 9.6 | 9.6 | 9.6 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Type | N | N | N | N | N | N |
Flute length Lc | 87 | 87 | 87 | 87 | 87 | 43 |
Shank ⌀ Ds | 9.6 | 9.6 | 9.6 | 9.6 | 9.6 | 9.6 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |