{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 96 mm | |
Flute length Lc | 120 mm | |
Overall length L | 178 mm | |
Shank ⌀ Ds | 12.7 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 16 | |
EAN / GTIN | 4062406744915 | |
Manufacturer number | 114031 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 16
on request
In stock
348 pieces in stock
US $ 28.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
209 pieces in stock
US $ 33.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
182 pieces in stock
US $ 47.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
348 pieces in stock
US $ 50.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
559 pieces in stock
US $ 27.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
218 pieces in stock
US $ 40.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Nominal ⌀ DC | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Morse taper | Morse taper |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 120 mm | 120 mm | 120 mm | 120 mm | 120 mm | 120 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |