{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 3.25 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.2 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.25 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 3,25 | |
EAN / GTIN | 4062406743840 | |
Manufacturer number | 114031 3,25 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N 3,25
on request
In stock
510 pieces in stock
from
1
Pieces
US $ 2.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
606 pieces in stock
from
1
Pieces
US $ 3.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Through-coolant | no | no |
Nominal ⌀ DC | 3.25 | 3.25 |
Standard | DIN 338 | DIN 338 |
Tool material | HSS | HSS |
Flute length Lc | 36 | 36 |
Type of product | Jobber drill | Jobber drill |