{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 8.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 62.9 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.1 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 8,1 | |
EAN / GTIN | 4062406744366 | |
Manufacturer number | 114031 8,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 8,1
on request
In stock
98 pieces in stock
US $ 4.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
588 pieces in stock
US $ 2.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
339 pieces in stock
US $ 3.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
450 pieces in stock
from
1
Pieces
US $ 10.29
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 8.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,279 pieces in stock
US $ 8.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
from
1
Pieces
US $ 5.23
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 4.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 8.1 | 8.1 | 8.1 | 8.1 | 8.1 | 8.1 |
Point angle | 118 | 118 | 118 | 118 | 118 | 118 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |