{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 10.5 mm | |
Flute length Lc | 12 mm | |
Overall length L | 34 mm | |
Shank ⌀ Ds | 1 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 1 | |
EAN / GTIN | 4062406743499 | |
Manufacturer number | 114031 1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 1
on request
In stock
Available in 3-4 working days
4,902 pieces in stock
4,902 pieces available in 3-4 working days
US $ 1.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
18,704 pieces in stock
18,704 pieces available in 3-4 working days
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,449 pieces in stock
2,449 pieces available in 3-4 working days
US $ 0.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
4,878 pieces in stock
4,878 pieces available in 3-4 working days
from
1
Pieces
US $ 3.39
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,910 pieces in stock
2,910 pieces available in 3-4 working days
US $ 2.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
144 pieces in stock
144 pieces available in 3-4 working days
from
1
Pieces
US $ 3.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Type | N | N | N | N | N | N |
Flute length Lc | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |