{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 66.8 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 9,5 | |
EAN / GTIN | 4062406744519 | |
Manufacturer number | 114031 9,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 9,5
on request
In stock
Available in 3-4 working days
3,547 pieces in stock
3,547 pieces available in 3-4 working days
US $ 6.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,947 pieces in stock
1,947 pieces available in 3-4 working days
US $ 2.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
879 pieces in stock
879 pieces available in 3-4 working days
US $ 3.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,035 pieces in stock
2,035 pieces available in 3-4 working days
from
1
Pieces
US $ 13.99
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,324 pieces in stock
2,324 pieces available in 3-4 working days
US $ 9.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
254 pieces in stock
254 pieces available in 3-4 working days
from
1
Pieces
US $ 13.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | without |
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Nominal ⌀ DC | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N | N |