{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 76.5 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.7 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 11,7 | |
EAN / GTIN | 4062406744731 | |
Manufacturer number | 114031 11,7 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N 11,7
on request
In stock
439 pieces in stock
from
1
Pieces
US $ 18.21
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 15.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
223 pieces in stock
from
1
Pieces
US $ 29.75
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 24.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without |
Overall length L | 142 | 142 |
Nominal ⌀ DC | 11.7 | 11.7 |
Standard | DIN 338 | DIN 338 |
Tool material | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 |
Type of product | Jobber drill | Jobber drill |