{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 2.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.4 mm | |
Flute length Lc | 30 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 2.4 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 2,4 | |
EAN / GTIN | 4062406743758 | |
Manufacturer number | 114031 2,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 2,4
on request
In stock
5,185 pieces in stock
US $ 1.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
311 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
519 pieces in stock
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,829 pieces in stock
from
1
Pieces
US $ 2.76
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without |
Tool material | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 |
Type | N | N | N | N |
Shank ⌀ Ds | 2.4 | 2.4 | 2.4 | 2.4 |
recommended maximum drilling depth L2 | 26.4 | 26.4 | 26.4 | 26.4 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |