{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 29 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 2.7 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 2,7 | |
EAN / GTIN | 4045197008671 | |
Manufacturer number | 114000 2,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 2,7mm
on request
In stock
385 pieces in stock
US $ 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
US $ 1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,601 pieces in stock
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,089 pieces in stock
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
954 pieces in stock
from
1
Pieces
US $ 9.73
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 8.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,734 pieces in stock
US $ 1.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm |
recommended maximum drilling depth L2 | 29 mm | 29 mm | 29 mm | 29 mm | 29 mm | 29 mm |