{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.1 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.3 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 3,3 | |
EAN / GTIN | 4045197008732 | |
Manufacturer number | 114000 3,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill roll forged N 3,3 mm
on request
In stock
9,833 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,143 pieces in stock
from
1
Pieces
US $ 1.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,688 pieces in stock
from
1
Pieces
US $ 3.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,105 pieces in stock
from
1
Pieces
US $ 1.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
566 pieces in stock
from
1
Pieces
US $ 4.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without |
Overall length L | 65 | 65 | 65 | 65 | 65 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 3.3 | 3.3 | 3.3 | 3.3 | 3.3 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |