{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.1 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.3 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 9,3 | |
EAN / GTIN | 4045197009333 | |
Manufacturer number | 114000 9,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N 9,3 mm
on request
In stock
326 pieces in stock
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
US $ 4.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
from
1
Pieces
US $ 13.99
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
576 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
from
1
Pieces
US $ 6.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 5.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
US $ 6.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | without |
Overall length L | 125 | 125 | 125 | 125 | 84 | 125 |
Nominal ⌀ DC | 9.3 | 9.3 | 9.3 | 9.3 | 9.3 | 9.3 |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 67.1 | 67.1 | 67.1 | 67.1 | 26.1 | 67.1 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |