{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 6 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 41 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115000 6-10 | |
EAN / GTIN | 4045197024022 | |
Manufacturer number | 115000 6-10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill set HSS No. 114000 in a case, uncoated, Type: 6-10
on request
In stock
146 pieces in stock
US $ 139.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
120 pieces in stock
US $ 78.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
US $ 407.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 357.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
US $ 255.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
US $ 188.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 41 | 41 | 41 | 41 | 41 | 41 |
Drill range | 6 mm - 10 mm | 6 mm - 10 mm | 6 mm - 10 mm | 6 mm - 10 mm | 6 mm - 10 mm | 6 mm - 10 mm |
Colour ring | without | without | without | without | without | without |
with case | yes | no | yes | no | yes | no |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |