{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.5 mm | |
Flute length Lc | 20 mm | |
Overall length L | 43 mm | |
Shank ⌀ Ds | 1.7 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 1,7 | |
EAN / GTIN | 4045197008572 | |
Manufacturer number | 114000 1,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N 1,7 mm
on request
In stock
447 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
209 pieces in stock
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
784 pieces in stock
from
1
Pieces
US $ 2.90
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,558 pieces in stock
US $ 1.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
214 pieces in stock
from
1
Pieces
US $ 4.71
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 3.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,347 pieces in stock
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Overall length L | 43 | 43 | 43 | 43 | 76 | 43 |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 | 118 | 118 | 118 | 118 | 118 |
recommended maximum drilling depth L2 | 17.5 | 17.5 | 17.5 | 17.5 | 47.5 | 17.5 |