{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.3 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 4,5 | |
EAN / GTIN | 4045197008855 | |
Manufacturer number | 114000 4,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 4,5mm
on request
In stock
12,394 pieces in stock
US $ 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,354 pieces in stock
from
1
Pieces
US $ 1.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,843 pieces in stock
from
1
Pieces
US $ 3.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,223 pieces in stock
from
1
Pieces
US $ 3.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,759 pieces in stock
from
1
Pieces
US $ 2.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
322 pieces in stock
from
1
Pieces
US $ 5.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Type | N | N | N | N | N | N |
Flute length Lc | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm |