• The item cannot be ordered due to missing prices.

Hexagon key L-wrench phosphated, Hexagon: 8mm

Article no.: 626038 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 8 mm
Stock length 108×44 mm
Drive profile Hexagon screwdriver
Surface manganese phosphated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626038 8
EAN / GTIN 4045197921383
Manufacturer number 626038 8

Description

Version:

L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.
Surface phosphated.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench phosphated, Hexagon: 8mm

Hexagon key L-wrench phosphated, Hexagon: 8mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Stock length 108×44 mm 108×44 mm 208×44 mm 208×44 mm 200×36 mm 112×32 mm
Type of product Screwdrivers Screwdrivers Screwdrivers Screwdrivers Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart