{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Stock length | 46.5×15.5 mm | |
Drive profile | Hexagon screwdriver | |
Surface | manganese phosphated | |
Type of product | Screwdrivers |
Article number | 626038 1,5 | |
EAN / GTIN | 4045197921307 | |
Manufacturer number | 626038 1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench phosphated 1,5 mm |
||||
100-degree angle | no | |||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | manganese phosphated | nickel-plated | chrome-plated | chrome-plated |
Hexagon | 1.5 | 1.5 | 1.5 | 1.5 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 46.5×15.5 | 46.5×15.5 | 50×14 | |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |