• The item cannot be ordered due to missing prices.

Hexagon key L-wrench phosphated 10 mm

Article no.: 626038 10

Product details

Technical Data

Hexagon 10 mm
Stock length 122×50 mm
Drive profile Hexagon screwdriver
Surface manganese phosphated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626038 10
EAN / GTIN 4045197921406
Manufacturer number 626038 10

Description

Version:

L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.
Surface phosphated.

Note:

HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626039 and No. 626042).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench phosphated 10 mm

Hexagon key L-wrench phosphated 10 mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Retainer function Sprung retainer ball from size 3 no
Surface manganese phosphated nickel-plated chrome-plated
Hexagon 10 10 10 10
Material Chrome vanadium steel Chrome vanadium steel
Stock length 122×50 122×50 219×40 125×36
Type of product Screwdrivers Screwdrivers Screwdriver Screwdriver

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart