• The item cannot be ordered due to missing prices.

Hexagon key L-wrench phosphated 11 mm

Article no.: 626038 11

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 11 mm
    Stock length 129×53 mm
    Drive profile Hexagon screwdriver
    Surface manganese phosphated
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626038 11
    EAN / GTIN 4045197921413
    Manufacturer number 626038 11

    Description

    Version:

    L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.
    Surface phosphated.

    Note:

    HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626039 and No. 626042).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart