{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 22 mm | |
Stock length | 222×102 mm | |
Drive profile | Hexagon screwdriver | |
Surface | manganese phosphated | |
Type of product | Screwdrivers |
Article number | 626038 22 | |
EAN / GTIN | 4045197921468 | |
Manufacturer number | 626038 22 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench phosphated 22 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | manganese phosphated | nickel-plated |
Hexagon | 22 | 22 |
Stock length | 222×102 | 222×102 |
Type of product | Screwdrivers | Screwdrivers |