{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 19 mm | |
Stock length | 199×89 mm | |
Drive profile | Hexagon screwdriver | |
Surface | manganese phosphated | |
Type of product | Screwdrivers |
Article number | 626038 19 | |
EAN / GTIN | 4045197921451 | |
Manufacturer number | 626038 19 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon key L-wrench phosphated 19 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | ||
Surface | manganese phosphated | nickel-plated | |
Hexagon | 19 | 19 | |
Material | Chrome vanadium steel | ||
Stock length | 199×89 | 199×89 | 379×89 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |