{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
Stock length | 154×70 mm | |
Drive profile | Hexagon screwdriver | |
Surface | manganese phosphated | |
Type of product | Screwdrivers |
Article number | 626038 14 | |
EAN / GTIN | 4045197921437 | |
Manufacturer number | 626038 14 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench phosphated 14 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | manganese phosphated | nickel-plated |
Hexagon | 14 | 14 |
Stock length | 154×70 | 154×70 |
Type of product | Screwdrivers | Screwdrivers |