{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Stock length | 66×23 mm | |
Drive profile | Hexagon screwdriver | |
Surface | manganese phosphated | |
Type of product | Screwdrivers |
Article number | 626038 3 | |
EAN / GTIN | 4045197921338 | |
Manufacturer number | 626038 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench phosphated 3 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | ||
Surface | manganese phosphated | nickel-plated | chrome-plated | |
Hexagon | 3 | 3 | 3 | 3 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 66×23 | 66×23 | 126×20 | 71×20 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |