• The item cannot be ordered due to missing prices.

Hexagon key L-wrench phosphated 4 mm

Article no.: 626038 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 4 mm
Stock length 74×29 mm
Drive profile Hexagon screwdriver
Surface manganese phosphated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626038 4
EAN / GTIN 4045197921345
Manufacturer number 626038 4

Description

Version:

L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.
Surface phosphated.

Note:

HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626039 and No. 626042).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench phosphated 4 mm

Hexagon key L-wrench phosphated 4 mm

100-degree angle no
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Surface manganese phosphated nickel-plated chrome-plated
Hexagon 4 4 4 4
Material Chrome vanadium steel Chrome vanadium steel
Stock length 74×29 74×29 140×25 80×22
Type of product Screwdrivers Screwdrivers Screwdriver Screwdriver

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart