• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with ball point chrome-plated 4 mm

Article no.: 626082 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 4 mm
    Material Chrome vanadium steel
    Stock length 80×22 mm
    Drive profile Hexagon screwdriver
    Retainer function no
    Surface chrome-plated
    Ball point on the long arm yes
    100-degree angle no
    Long version no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 626082 4
    EAN / GTIN 4062406570347
    Manufacturer number 626082 4

    Description

    Version:

    L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
    Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon key L-wrench, with ball point chrome-plated 4 mm

    Hexagon key L-wrench, with ball point chrome-plated 4 mm

    100-degree angle no
    Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
    Surface chrome-plated nickel-plated manganese phosphated
    Hexagon 4 4 4 4
    Material Chrome vanadium steel Chrome vanadium steel
    Stock length 80×22 74×29 74×29 140×25
    Type of product Screwdriver Screwdrivers Screwdrivers Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart