{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Material | Chrome vanadium steel | |
Stock length | 71×20 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
100-degree angle | no | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626082 3 | |
EAN / GTIN | 4062406570330 | |
Manufacturer number | 626082 3 |