• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, with ball point chrome-plated 9

Article no.: 626084 9
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Number of hexagon key L-wrenches Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626084 9
    EAN / GTIN 4062406570392
    Manufacturer number 626084 9

    Description

    Version:

    L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
    Chrome vanadium steel, through hardened (toughened), surface chrome-plated. The plastic clip enables easy removal of each individual wrench, without the need to move another one.

    Supplied with:

    1 each L-wrench No. 626082: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
    Presented in a: Plastic clip

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart