{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Material | Chrome vanadium steel | |
Stock length | 100×28 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
100-degree angle | no | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626082 6 | |
EAN / GTIN | 4062406570361 | |
Manufacturer number | 626082 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, with ball point chrome-plated 6 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | no | Sprung retainer ball from size 3 | ||
Surface | chrome-plated | nickel-plated | manganese phosphated | |
Hexagon | 6 | 6 | 6 | 6 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 100×28 | 96×38 | 96×38 | 180×32 |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver |