• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with ball point chrome-plated 8 mm

Article no.: 626082 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 8 mm
Material Chrome vanadium steel
Stock length 112×32 mm
Drive profile Hexagon screwdriver
Retainer function no
Surface chrome-plated
Ball point on the long arm yes
100-degree angle no
Long version no
Type of product Screwdriver

Identification numbers & Classifications

Article number 626082 8
EAN / GTIN 4062406570378
Manufacturer number 626082 8

Description

Version:

L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart