• The item cannot be ordered due to missing prices.

Hexagon key L-wrench phosphated 6 mm

Article no.: 626038 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 6 mm
Stock length 96×38 mm
Drive profile Hexagon screwdriver
Surface manganese phosphated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626038 6
EAN / GTIN 4045197921369
Manufacturer number 626038 6

Description

Version:

L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.
Surface phosphated.

Note:

HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626039 and No. 626042).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench phosphated 6 mm

Hexagon key L-wrench phosphated 6 mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Retainer function Sprung retainer ball from size 3 no
Surface manganese phosphated nickel-plated chrome-plated
Hexagon 6 6 6 6
Material Chrome vanadium steel Chrome vanadium steel
Stock length 96×38 96×38 180×32 100×28
Type of product Screwdrivers Screwdrivers Screwdriver Screwdriver

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart