{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chrome vanadium steel | |
Stock length | 208×44 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 626105 8 | |
EAN / GTIN | 4045197921642 | |
Manufacturer number | 626105 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon key L-wrench, long nickel-plated, Hexagon: 8mm |
||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 208×44 mm | 108×44 mm | 108×44 mm | 208×44 mm | 200×36 mm | 112×32 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |