{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chrome vanadium steel | |
Stock length | 186×38 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 626105 6 | |
EAN / GTIN | 4045197921628 | |
Manufacturer number | 626105 6 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long nickel-plated, Hexagon: 6mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | ||
Ball point on the long arm | yes | ||
Long version | yes | yes | yes |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 186×38 mm | 186×38 mm | 180×32 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |