• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long nickel-plated 10 mm

Article no.: 626105 10
  • Material: Chrome vanadium steel

Offers

Set with price advantage

Product details

Technical Data

Material Chrome vanadium steel
Stock length 234×50 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626105 10
EAN / GTIN 4045197921666
Manufacturer number 626105 10

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Nickel-plated.

Note:

HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626108 and No. 626128).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart