• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long nickel-plated 19 mm

Article no.: 626105 19

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Chrome vanadium steel
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626105 19
EAN / GTIN 4045197921703
Manufacturer number 626105 19

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Nickel-plated.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626108 and No. 626128).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long nickel-plated 19 mm

Hexagon key L-wrench, long nickel-plated 19 mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Long version yes
Material Chrome vanadium steel
Type of product Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart