• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long nickel-plated 9 mm

Article no.: 626105 9

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Material Chrome vanadium steel
    Stock length 219×47 mm
    Drive profile Hexagon screwdriver
    Long version yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626105 9
    EAN / GTIN 4045197921659
    Manufacturer number 626105 9

    Description

    Version:

    L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
    Nickel-plated.

    Note:

    HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626108 and No. 626128).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart