{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.2 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.2 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 9,2 | |
EAN / GTIN | 4062406744472 | |
Manufacturer number | 114031 9,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 9,2
on request
In stock
94 pieces in stock
US $ 6.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
937 pieces in stock
US $ 2.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
157 pieces in stock
US $ 4.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
273 pieces in stock
from
1
Pieces
US $ 13.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
456 pieces in stock
US $ 10.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
from
1
Pieces
US $ 6.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 5.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 125 | 125 | 125 | 125 | 125 | 84 |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |