{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 7.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.1 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.3 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 7,3 | |
EAN / GTIN | 4062406744274 | |
Manufacturer number | 114031 7,3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 7,3
on request
In stock
1,182 pieces in stock
from
1
Pieces
US $ 4.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
204 pieces in stock
from
1
Pieces
US $ 2.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
from
1
Pieces
US $ 3.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
364 pieces in stock
from
1
Pieces
US $ 8.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,429 pieces in stock
from
1
Pieces
US $ 8.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
from
1
Pieces
US $ 25.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 21.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
from
1
Pieces
US $ 30.50
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 25.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no | no | no | no |
Nominal ⌀ DC | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS E | HSS E PM |
Shank ⌀ Ds | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm |
recommended maximum drilling depth L2 | 58.1 mm | 58.1 mm | 58.1 mm | 58.1 mm | 58.1 mm | 58.1 mm | 58.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |