{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.8 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 6.8 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 6,8 | |
EAN / GTIN | 4062406744229 | |
Manufacturer number | 114031 6,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 6,8
on request
In stock
5,257 pieces in stock
from
1
Pieces
US $ 4.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,206 pieces in stock
US $ 1.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,621 pieces in stock
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,993 pieces in stock
from
1
Pieces
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without |
Nominal ⌀ DC | 6.8 | 6.8 | 6.8 | 6.8 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 | 118 | 118 | 118 |
Shank ⌀ Ds | 6.8 | 6.8 | 6.8 | 6.8 |
Feed f in steel < 750 N/mm2 | 0.07 | 0.07 | 0.07 | 0.07 |