{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.9 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.1 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 6,1 | |
EAN / GTIN | 4062406744151 | |
Manufacturer number | 114031 6,1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 6,1
on request
In stock
1,981 pieces in stock
from
1
Pieces
US $ 3.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,393 pieces in stock
from
1
Pieces
US $ 1.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
976 pieces in stock
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,985 pieces in stock
from
1
Pieces
US $ 6.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,083 pieces in stock
from
1
Pieces
US $ 6.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
from
1
Pieces
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
from
1
Pieces
US $ 21.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | TiAlN | TiAlN |
Overall length L | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm |
Through-coolant | no | no | no | no | no | no | no |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 130 degrees |
recommended maximum drilling depth L2 | 53.9 mm | 53.9 mm | 53.9 mm | 53.9 mm | 53.9 mm | 53.9 mm | 53.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |