{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.1 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.3 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 5,3 | |
EAN / GTIN | 4062406744069 | |
Manufacturer number | 114031 5,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 5,3
on request
In stock
2,670 pieces in stock
from
1
Pieces
US $ 2.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,592 pieces in stock
US $ 0.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
721 pieces in stock
from
1
Pieces
US $ 1.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,150 pieces in stock
from
1
Pieces
US $ 4.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,186 pieces in stock
from
1
Pieces
US $ 4.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
301 pieces in stock
from
1
Pieces
US $ 2.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 44.1 | 44.1 | 44.1 | 44.1 | 48.1 | 18.1 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |