{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 4.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.4 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.4 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 4,4 | |
EAN / GTIN | 4062406743963 | |
Manufacturer number | 114031 4,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 4,4
on request
In stock
534 pieces in stock
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
475 pieces in stock
US $ 0.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
503 pieces in stock
from
1
Pieces
US $ 1.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
584 pieces in stock
from
1
Pieces
US $ 4.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,161 pieces in stock
from
1
Pieces
US $ 3.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
from
1
Pieces
US $ 1.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 4.4 | 4.4 | 4.4 | 4.4 | 4.4 | 4.4 |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 40.4 | 40.4 | 40.4 | 40.4 | 40.4 | 17.4 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |