{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 76.8 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 11,5 | |
EAN / GTIN | 4062406744717 | |
Manufacturer number | 114031 11,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 11,5
on request
In stock
1,986 pieces in stock
US $ 11.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
923 pieces in stock
US $ 4.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
689 pieces in stock
US $ 6.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
995 pieces in stock
from
1
Pieces
US $ 23.72
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 19.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,746 pieces in stock
from
1
Pieces
US $ 17.60
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
US $ 15.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | without | without | without | without | without | without |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N | N |
Shank ⌀ Ds | 11.5 mm | 11.5 mm | 11.5 mm | 11.5 mm | 11.5 mm | 11.5 mm |
recommended maximum drilling depth L2 | 76.8 mm | 76.8 mm | 76.8 mm | 76.8 mm | 76.8 mm | 76.8 mm |