{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 10.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.7 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.2 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 10,2 | |
EAN / GTIN | 4062406744588 | |
Manufacturer number | 114031 10,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 10,2
on request
In stock
3,606 pieces in stock
US $ 8.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
517 pieces in stock
US $ 3.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
645 pieces in stock
US $ 5.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,825 pieces in stock
from
1
Pieces
US $ 18.51
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 15.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,211 pieces in stock
US $ 11.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
from
1
Pieces
US $ 15.88
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Overall length L | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm |
Nominal ⌀ DC | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm | 10.2 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |