• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 36X41 mm

Article no.: 615900 36X41

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 1 36 mm
Width across flats 2 41 mm
Spanner length L 440 mm
maximum ring ⌀ D1 max 53 mm
maximum ring ⌀ D2 max 60 mm
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615900 36X41
EAN / GTIN 4045197385598
Manufacturer number 615900 36X41

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked  36X41 mm

Double-ended ring spanner, deeply cranked 36X41 mm

Spanner length L 440 440 440
Width across flats 1 36 36 36
Width across flats 2 41 41 41
Width across flats metric metric metric
maximum ring ⌀ D1 max 53 53 53
maximum ring ⌀ D2 max 60 60 60
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart