{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 14 mm | |
Spanner length L | 239 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 23 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 13X14 | |
EAN / GTIN | 4045197385406 | |
Manufacturer number | 615900 13X14 |