{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 21 mm | |
Width across flats 2 | 23 mm | |
Spanner length L | 325 mm | |
maximum ring ⌀ D1 max | 32 mm | |
maximum ring ⌀ D2 max | 35 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 21X23 | |
EAN / GTIN | 4045197329875 | |
Manufacturer number | 615900 21X23 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked 21X23 mm |
|||
Spanner length L | 325 | 325 | 315 |
Width across flats 1 | 21 | 21 | 21 |
Width across flats 2 | 23 | 23 | 23 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 32 | 32 | 32 |
maximum ring ⌀ D2 max | 35 | 35 | 35 |
Type of product | Spanner | Spanner | Spanner |