{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 21 mm | |
Width across flats 2 | 23 mm | |
Spanner length L | 315 mm | |
maximum ring ⌀ D1 max | 32 mm | |
maximum ring ⌀ D2 max | 35 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 21X23 | |
EAN / GTIN | 4062406221010 | |
Manufacturer number | 615600 21X23 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, Width across flats: 21X23mm |
|||
Spanner length L | 315 mm | 325 mm | 325 mm |
Width across flats 1 | 21 mm | 21 mm | 21 mm |
Width across flats 2 | 23 mm | 23 mm | 23 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 32 mm | 32 mm | 32 mm |
maximum ring ⌀ D2 max | 35 mm | 35 mm | 35 mm |
Type of product | Spanner | Spanner | Spanner |